30 x 17-3/4 in. No Hole Stainless Steel 2 Bowl Undermount Kitchen Sink in Luster Satin
30 x 17-3/4 in. No Hole Stainless Steel 2 Bowl Undermount Kitchen Sink in Luster Satin
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASME:
- ASME A112.19.3-2000
- Application:
- Residential
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luster Satin
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- Material Type:
- 304
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 13-1/2 in x 15-3/4 in x 10 in
- Sink Bowl Size, Right:
- 13-1/2 in x 15-3/4 in x 8 in
- Sink Depth:
- 10 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 26 in - 30.99 in
- Sink Size, Overall:
- 30 in x 17-3/4 in