15 X 18 Self-Rimming Lavatory Georgia Biscuit
Artistry in Ceramics 15 X 18 Self-Rimming Lavatory Georgia Biscuit
Product Details
Product Details
- Victorian design
- High fired vitreous china
- Available in 28 colors
- Drop in only
Specifications
- Collection:
- Artistry in Ceramics
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Installation Type:
- Top Mount
- Sink Size Range:
- Less than 20 in
- Type:
- BGEORGIABS
- Vessel Only:
- Yes