Towel Warmer Hardwired in Polished Chrome
Towel Warmer Hardwired in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Polished Chrome
- Height:
- 27
- IAPMO Listed:
- No
- Width:
- 23-3/5