This product requires certification to purchase.

3-1/2 in. X 22 in. Eave Rafter Vent Extruded

Arts Sheet Metal

3-1/2 in. X 22 in. Eave Rafter Vent Extruded

  • Fast #
  • Part #AV254E
  • Item #3449729
  • Manufacturer Part #V254E
5 out of 5 Customer Rating
Brand image
Arts Sheet Metal

3-1/2 in. X 22 in. Eave Rafter Vent Extruded

  • Fast #
  • Part #AV254E
  • Item #3449729
  • Manufacturer Part #V254E
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Made from non-peeling galvanized steel
  • Fits 2 x 4, 2 x 4, and 2 x 8 rafters on both 16" and 24" centers
  • All sizes screened with 8-mesh or 4-mesh galvanized hardware cloth
  • Requires Certification

Specifications

Length:
3-1/2 in
Material:
Steel
UPC:
662563254506
Width:
22 in