This product requires certification to purchase.

10 in. Round Damper with Template

Arzel Zoning Technology

10 in. Round Damper with Template

  • Fast #
  • Part #ASTKER0010
  • Item #3059749
  • Manufacturer Part #STK-ER0010
4.4 out of 5 Customer Rating
Brand image
Arzel Zoning Technology

10 in. Round Damper with Template

  • Fast #
  • Part #ASTKER0010
  • Item #3059749
  • Manufacturer Part #STK-ER0010
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Houston, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use in existing duct work
  • Motorless design
  • Knurled for easy gripping
  • The patented EzySlide® HVAC Zone dampers are available in over 70 stock sizes so it is easy to find the size and shape that best fits any application
  • If you don’t see the size or shape that will fit your application call your local distributor and have a custom size ordered
  • Requires Certification

Documents


Specifications

Damper Type:
Zone Dampers
Diameter:
10 in
Shape:
Round
Size:
10 in