1 in. Plastic Full Port Socket Weld and Threaded Ball Valve
1 in. Plastic Full Port Socket Weld and Threaded Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pressure rated up to 230 psi (PVC, CPVC, PVDF)
- Double O-ring seals on stem for added protection
- Full bore, sizes 1/2" - 2"
- Full vacuum rated, all sizes
- Blocks in two directions, upstream and downstream, leaving full pressure on the opposite end of the valve
- Integrally molded ISO mounting pad for both manual and actuated operations
- Integrally molded base pad to mount valves securely or panel mounting
- PTFE seats with elastomeric backing cushions ensure bubble tight shut-off and a low fixed torque, while at the same time compensating for wear
- True union design for easier installation or repairs without expanding the pipe system
- Built-in spanner wrench on the handle for valve disassembly and assembly
Specifications
- ANSI:
- ANSI 61, ANSI Class 150
- ASTM:
- ASTM D-1784, ASTM D-3222, ASTM D-4101
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld, Threaded
- End Connections:
- Socket Weld
- Handle Material:
- ABS
- Length:
- 5-3/4 in
- Material:
- Plastic
- Material Type:
- ABS, PTFE, PVC
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 230
- Recommended Valve Application:
- Cold Working Pressure
- Temperature Range:
- 30 to 140 Deg F
- Valve Body Material:
- PVC
- Valve Body Style:
- Inline
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve
- Weight:
- 1.1 lb