1 in. Teflon™ Gasket
1 in. Teflon™ Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- PTFE or PVDF-bonded EPDM for maximum corrosion resistance
- Perfect sealing at low bolt tightening torque ratings, longer gasket life
- Ideal for plastic piping systems, as well as metal or plastic-lined metal systems
- Sulfur cured
- Approximately 1/3 of the bolt tightening torque compared with flat or envelope type gasket
- PTFE bonded gasket available for the most corrosive applications
- Semiconductor industry due to its purity
- Aggressive chemicals (strong acids, bases, halogens)
- Volatile media (fluids that generate gas): PVDF has a permeability of about 1/50th of PTFE
- Proprietary laminating process for bonding to EPDM that allows for the greater elasticity required for low torque gaskets
Documents
Specifications
- ANSI:
- ANSI B16.5, ANSI 150
- Application:
- Waterworks, Chemical Processing, Bleach, Aquariums, Mining, Water Treatment, Landfill, Swimming Pools, Power Plants
- Coating:
- Fiberglass
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter - Outside:
- 1 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Plastic, Rubber
- Material Type:
- EPDM, PTFE, Teflon™
- NSF Certified:
- No
- Temperature Range:
- -40 to 250 Deg F
- Thickness:
- 0.012 in
- UL Listed:
- No