12 x 18-9/10 x 0.12 in. Rubber and Plastic Gasket
12 x 18-9/10 x 0.12 in. Rubber and Plastic Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- PTFE or PVDF bonded EPDM for maximum corrosion resistance and high fluid purity
- Perfect sealing at low bolt tightening torque ratings for longer gasket life
- Ideal for plastic piping systems, as well as metal or plastic-lined metal systems
- Sulfur cured
- Approximately 1/3 of the bolt tightening torque compared with flat or envelope type gasket
- PTFE bonded gasket available for the most corrosive applications
- Semiconductor industry due to its purity
- Aggressive chemicals (strong acids, bases, halogens)
- Volatile media (fluids that generate gas): PVDF has a permeability of about 1/50th of PTFE
- Proprietary laminating process for bonding to EPDM that allows for the greater elasticity required for low torque gaskets
Documents
Specifications
- ANSI:
- ANSI B16.5
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 11-4/5 in
- Diameter - Outside:
- 18-9/10 in
- Fits Pipe Size:
- 12 in
- Fitting Type:
- Gasket
- Flange Type:
- Full Face
- Material:
- Rubber, Plastic
- Material Type:
- EPDM, PTFE
- Temperature Range:
- -40 to 450 Deg F
- Thickness:
- 0.12 in