2 in. Plastic Socket Weld Ball Check Valve
2 in. Plastic Socket Weld Ball Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Uniseat/seal of EPDM or FKM
- Ball is the only moving part. It unseats to permit flow in one direction but seals against seat to prevent backflow
- May be used vertically or horizontally
- Minimum shut-off of 5 psi
- All sizes rated for full vacuum service
- Solid thermoplastic ball
Documents
Specifications
- ANSI:
- ANSI Class 150
- ASTM:
- ASTM D-1784, ASTM D-3222, ASTM D-4101
- Coating:
- PTFE
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Height:
- 6 in
- Length:
- 6-77/100 in
- Material:
- Plastic, Rubber
- Material Type:
- CPVC, EPDM
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Valve Body Material:
- Plastic
- Valve Seat Material:
- EPDM
- Valve Size:
- 2 in
- Valve Type:
- Ball Check Valve
- Weight:
- 2.20 lb