This product requires certification to purchase.

2 x 0.078 in. EPDM and PTFE Pipe Flange Gasket

Asahi/America

2 x 0.078 in. EPDM and PTFE Pipe Flange Gasket

  • Fast #
  • Part #A3114020
  • Item #1801820
  • Manufacturer Part #3114020
5 out of 5 Customer Rating
Brand image
Asahi/America

2 x 0.078 in. EPDM and PTFE Pipe Flange Gasket

  • Fast #
  • Part #A3114020
  • Item #1801820
  • Manufacturer Part #3114020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
2 in
Diameter - Outside
2 in
Thickness
0.078 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Grey
Fitting Type
Gasket
Material
Plastic, Rubber
Material Type
EPDM, PTFE
Electrical & Operational Information
Temperature Range
-40 to 250 Deg F
Warranty & Product Information
ANSI
ANSI B16.5
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No