This product requires certification to purchase.

3/4 x 3-4/5 x 0.12 in. Rubber and Plastic Gasket

Asahi/America

3/4 x 3-4/5 x 0.12 in. Rubber and Plastic Gasket

  • Fast #
  • Part #A3114007
  • Item #10023631
  • Manufacturer Part #3114007
4.1 out of 5 Customer Rating
Brand image
Asahi/America

3/4 x 3-4/5 x 0.12 in. Rubber and Plastic Gasket

  • Fast #
  • Part #A3114007
  • Item #10023631
  • Manufacturer Part #3114007
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • PTFE or PVDF bonded EPDM for maximum corrosion resistance and high fluid purity
  • Perfect sealing at low bolt tightening torque ratings for longer gasket life
  • Ideal for plastic piping systems, as well as metal or plastic-lined metal systems
  • Sulfur cured
  • Approximately 1/3 of the bolt tightening torque compared with flat or envelope type gasket
  • PTFE bonded gasket available for the most corrosive applications
  • Semiconductor industry due to its purity
  • Aggressive chemicals (strong acids, bases, halogens)
  • Volatile media (fluids that generate gas): PVDF has a permeability of about 1/50th of PTFE
  • Proprietary laminating process for bonding to EPDM that allows for the greater elasticity required for low torque gaskets
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.5
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Inside 1:
9/10 in
Diameter - Outside:
3-4/5 in
Fits Pipe Size:
3/4 in
Fitting Type:
Gasket
Flange Type:
Full Face
Material:
Rubber, Plastic
Material Type:
EPDM, PTFE
Temperature Range:
-40 to 450 Deg F
Thickness:
0.12 in