This product requires certification to purchase.

3 in. Teflon™ Gasket

Asahi/America

3 in. Teflon™ Gasket

  • Fast #
  • Part #A3114030
  • Item #1801821
  • Manufacturer Part #3114030
3.8 out of 5 Customer Rating
Brand image
Asahi/America

3 in. Teflon™ Gasket

  • Fast #
  • Part #A3114030
  • Item #1801821
  • Manufacturer Part #3114030
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • PTFE or PVDF-bonded EPDM for maximum corrosion resistance
  • Perfect sealing at low bolt tightening torque ratings, longer gasket life
  • Ideal for plastic piping systems, as well as metal or plastic-lined metal systems
  • Sulfur cured
  • Approximately 1/3 of the bolt tightening torque compared with flat or envelope type gasket
  • PTFE bonded gasket available for the most corrosive applications
  • Semiconductor industry due to its purity
  • Aggressive chemicals (strong acids, bases, halogens)
  • Volatile media (fluids that generate gas): PVDF has a permeability of about 1/50th of PTFE
  • Proprietary laminating process for bonding to EPDM that allows for the greater elasticity required for low torque gaskets
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Outside
3 in
Thickness
0.012 in
Characteristics & Features
Coating
Fiberglass
Color Finish Category
Greys
Color Finish Name
Grey
Fitting Type
Gasket
Material
Plastic, Rubber
Material Type
EPDM, PTFE, Teflon™
Electrical & Operational Information
Temperature Range
-40 to 250 Deg F
Warranty & Product Information
ANSI
ANSI B16.5, ANSI 150
Application
Waterworks, Chemical Processing, Bleach, Aquariums, Mining, Water Treatment, Landfill, Swimming Pools, Power Plants