4 in. Plastic Flanged Ball Valve
4 in. Plastic Flanged Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pressure rated up to 230 psi (PVC, CPVC, PVDF)
- Double O-ring seals on stem for added protection
- Full bore, sizes 1/2" - 2"
- Full vacuum rated, all sizes
- Blocks in two directions, upstream and downstream, leaving full pressure on the opposite end of the valve
- Integrally molded ISO mounting pad for both manual and actuated operations
- Integrally molded base pad to mount valves securely or panel mounting
- PTFE seats with elastomeric backing cushions ensure bubble tight shut-off and a low fixed torque, while at the same time compensating for wear
- True union design for easier installation or repairs without expanding the pipe system
- Built-in spanner wrench on the handle for valve disassembly and assembly
Specifications
- ANSI:
- ANSI 61, ANSI Class 150
- ASTM:
- ASTM D-1784, ASTM D-3222, ASTM D-4101
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Handle Material:
- ABS
- Length:
- 13-89/100 in
- Material:
- Plastic
- Material Type:
- ABS, PTFE, PVC
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 150, 230
- Valve Body Material:
- PVC
- Valve Operator:
- T-Handle
- Valve Seat Material:
- PTFE
- Valve Size:
- 4 in
- Valve Type:
- Ball Valve
- Weight:
- 26.67 lb