6 in. PVC Swing Check Valve FKM
6 in. PVC Swing Check Valve FKM
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Minimum flow resistance - low pressure drop
- All sizes rated for full vacuum service
- Minimum back pressure to seat disc tightly
- Top access cover facilitates maintenance without body removal from pipeline
- All thermoplastic body
- All PVC parts made of high-impact PVC
- 3/4 in PP valves supplied with ring 1a
Specifications
- ASTM:
- ASTM D-1784
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- ISO:
- ISO 9001
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 15-3/4 in
- Maximum Temperature:
- 120
- Minimum Temperature:
- 30
- Pressure - Maximum:
- 100 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Chemical, Water
- Type:
- A1205060
- Valve Body Material:
- PVC
- Valve Disc Material:
- PVC
- Valve Seat Material:
- FKM
- Valve Size:
- 6 in
- Valve Type:
- Swing Check Valve
- Weight:
- 59.52 lb