8 x 7-51/64 x 13-13/32 in. Plastic Gasket
8 x 7-51/64 x 13-13/32 in. Plastic Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 7-51/64 in
- Diameter - Outside:
- 13-13/32 in
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Gasket
- Flange Type:
- Full Face
- Material:
- Plastic
- Material Type:
- PTFE
- Temperature Range:
- -40 to 250 Deg F