This product requires certification to purchase.

1/2 in. Plastic Socket Weld Ball Valve

Asahi/America

AirPro 1/2 in. Plastic Socket Weld Ball Valve

  • Fast #
  • Part #A580117005
  • Item #10005383
  • Manufacturer Part #580117005
5 out of 5 Customer Rating
Brand image
Asahi/America

AirPro 1/2 in. Plastic Socket Weld Ball Valve

  • Fast #
  • Part #A580117005
  • Item #10005383
  • Manufacturer Part #580117005
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
AirPro
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Length:
3-22/25 in
Material:
Plastic
Material Type:
PTFE, Polyethylene
Pressure - High:
230
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Type:
Ball Valve
Weight:
0.39 lb