This product requires certification to purchase.

1 in. Socket Weld SDR 7 Polyethylene 90 Degree Elbow

Asahi/America

AirPro 1 in. Socket Weld SDR 7 Polyethylene 90 Degree Elbow

  • Fast #
  • Part #A22051003207
  • Item #10005407
  • Manufacturer Part #22051003207
5 out of 5 Customer Rating
Brand image
Asahi/America

AirPro 1 in. Socket Weld SDR 7 Polyethylene 90 Degree Elbow

  • Fast #
  • Part #A22051003207
  • Item #10005407
  • Manufacturer Part #22051003207
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Collection:
AirPro
Elbow Degree:
90°
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Elbow, Straight
Material:
Plastic
Material Type:
Polyethylene
Schedule Class:
SDR 7