2 in. Socket Weld SDR 7 Polyethylene 45 Degree Elbow
AirPro 2 in. Socket Weld SDR 7 Polyethylene 45 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Documents
Specifications
- Collection:
- AirPro
- Elbow Degree:
- 45
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2 in
- Fitting Type:
- Elbow, Straight
- Material:
- Plastic
- Material Type:
- Polyethylene
- Schedule Class:
- SDR 7