1/2 in. Plastic Threaded Ball Valve
Type-23 1/2 in. Plastic Threaded Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- True union design on all three ports
- Double O-ring seals on stem for added protection
- Integrally molded ISO mounting pad for both manual and actuated operations
- Blow-out proof, solid mold bottom entry design
- Blocks in two directions, upstream and downstream, leaving full pressure on the opposite end of the valve
- Standard L port ball permits flow from common port to either left or right port or to off position
- PTFE seats with elastomeric backing cushions ensure bubble tight shut-off and a low fixed torque, while at the same time compensating for wear
- Built-in spanner wrench on the handle for valve disassembly and assembly
- All sizes rated for full vacuum service
- Eliminates need for additional valve and tee
Specifications
- Collection:
- Type-23
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Length:
- 4-1/50 in
- Material:
- Plastic
- Material Type:
- CPVC, PTFE
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Valve Body Material:
- CPVC
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve