This product requires certification to purchase.

3 in. Plastic Ball Valve

Asahi/America

Type-23 3 in. Plastic Ball Valve

  • Fast #
  • Part #A251040030
  • Item #10015039
  • Manufacturer Part #251040030
4.4 out of 5 Customer Rating
Brand image
Asahi/America

Type-23 3 in. Plastic Ball Valve

  • Fast #
  • Part #A251040030
  • Item #10015039
  • Manufacturer Part #251040030
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • True union design on all three ports
  • Double O-ring seals on stem for added protection
  • Integrally molded ISO mounting pad for both manual and actuated operations
  • Blow-out proof, solid mold bottom entry design
  • Blocks in two directions, upstream and downstream, leaving full pressure on the opposite end of the valve
  • Standard L port ball permits flow from common port to either left or right port or to off position
  • PTFE seats with elastomeric backing cushions ensure bubble tight shut-off and a low fixed torque, while at the same time compensating for wear
  • Built-in spanner wrench on the handle for valve disassembly and assembly
  • All sizes rated for full vacuum service
  • Eliminates need for additional valve and tee
  • Requires Certification

Specifications

Collection:
Type-23
Material:
Plastic
Material Type:
PTFE, PVC
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Valve Body Material:
PVC
Valve Seat Material:
PTFE
Valve Size:
3 in
Valve Type:
Ball Valve