This product requires certification to purchase.

120V Solenoid Valve 3-7/8 in. Brass

Asco Pneumatic Controls

120V Solenoid Valve 3-7/8 in. Brass

  • Fast #
  • Part #RENASEF8320G184AC1
  • Item #8335325
  • Manufacturer Part #EF8320G184/120/60/110/50
5 out of 5 Customer Rating
Brand image
Asco Pneumatic Controls

120V Solenoid Valve 3-7/8 in. Brass

  • Fast #
  • Part #RENASEF8320G184AC1
  • Item #8335325
  • Manufacturer Part #EF8320G184/120/60/110/50
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Height:
3-7/8 in
Inlet Outlet:
1/4 in inlet/ 1/4 in outlet
Material:
Brass
UL Listed:
Yes
Volts:
120V