This product requires certification to purchase.

1/4 in. FNPT 120V 3-Way 305, 430F and 302 Brass and Stainless Steel Solenoid Valve

Asco Pneumatic Controls

320 Series 1/4 in. FNPT 120V 3-Way 305, 430F and 302 Brass and Stainless Steel Solenoid Valve

  • Fast #
  • Part #A8320G17412060
  • Item #4053411
  • Manufacturer Part #8320G174 120/60
3.5 out of 5 Customer Rating
Brand image
Asco Pneumatic Controls

320 Series 1/4 in. FNPT 120V 3-Way 305, 430F and 302 Brass and Stainless Steel Solenoid Valve

  • Fast #
  • Part #A8320G17412060
  • Item #4053411
  • Manufacturer Part #8320G174 120/60
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • All NPT connections are in the valve body to allow in-line piping
  • No minimum operating pressure differential required
  • Broadest range of applications
  • Mountable in any position
  • Requires Certification

Documents


Specifications

Application:
Air, Gas, Steam, Water
Collection:
320 Series
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Height:
3-37/50 in
Length:
3-1/8 in
Material:
Brass, Stainless Steel
Material Type:
305
UL Listed:
Yes
Valve Body Material:
Brass
Valve Body Style:
3-way
Valve Type:
Solenoid Valve
Width:
2-15/16 in