This product requires certification to purchase.

120V Solenoid Valve 15 psi 4-31/100 in. Brass, Copper, Plastic, Rubber, Silver and Stainless Steel

Asco Pneumatic Controls

8030 Series 120V Solenoid Valve 15 psi 4-31/100 in. Brass, Copper, Plastic, Rubber, Silver and Stainless Steel

  • Fast #
  • Part #A8030G17120VA
  • Item #1424134
  • Manufacturer Part #8030G17120VA
4.6 out of 5 Customer Rating
Brand image
Asco Pneumatic Controls

8030 Series 120V Solenoid Valve 15 psi 4-31/100 in. Brass, Copper, Plastic, Rubber, Silver and Stainless Steel

  • Fast #
  • Part #A8030G17120VA
  • Item #1424134
  • Manufacturer Part #8030G17120VA
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
8030 Series
End Connection 1:
NPT
End Connections:
NPT
FM Approved:
Yes
Height:
4-31/100 in
Length:
2-7/25 in
Material:
Brass, Copper, Plastic, Rubber, Silver, Stainless Steel
Material Type:
18.1 SS, Buna-N, Nylon
Maximum Temperature:
200
Recommended Valve Application:
Air, Gas, Industrial, Liquid
UL Listed:
Yes
Valve Body Material:
Brass
Valve Body Style:
2-way
Valve Disc Material:
Nitrile
Valve Size:
1/2 in
Valve Type:
Solenoid Valve
Width:
2-3/50 in