This product requires certification to purchase.

120V Solenoid Valve 7 psi 3-17/20 in. Brass, Copper, Plastic, Rubber, Silver and Stainless Steel

Asco Pneumatic Controls

8030 Series 120V Solenoid Valve 7 psi 3-17/20 in. Brass, Copper, Plastic, Rubber, Silver and Stainless Steel

  • Fast #
  • Part #A8030G10120VA
  • Item #1324899
  • Manufacturer Part #8030G10
3.3 out of 5 Customer Rating
Brand image
Asco Pneumatic Controls

8030 Series 120V Solenoid Valve 7 psi 3-17/20 in. Brass, Copper, Plastic, Rubber, Silver and Stainless Steel

  • Fast #
  • Part #A8030G10120VA
  • Item #1324899
  • Manufacturer Part #8030G10
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abington, PA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
NPT
End Connections:
NPT
Height:
3-17/20 in
Inlet Outlet:
3/8 in inlet/ 3/8 in outlet
Material:
Brass, Copper, Plastic, Rubber, Silver, Stainless Steel
Pressure - Maximum:
7 psi
Volts:
120V