110/120V Solenoid Valve 0.5 psi Brass, Copper, Plastic, Rubber, Silver and Stainless Steel
8040 Series 110/120V Solenoid Valve 0.5 psi Brass, Copper, Plastic, Rubber, Silver and Stainless Steel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Air, Vacuuming
- Collection:
- 8040 Series
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Material:
- Brass, Copper, Plastic, Rubber, Silver, Stainless Steel
- Material Type:
- 302 SS, Buna-N, Nylon
- Recommended Valve Application:
- Air, Gas, Industrial, Liquid
- UL Listed:
- Yes
- Valve Body Material:
- Aluminum
- Valve Body Style:
- 2-way
- Valve Disc Material:
- Nitrile
- Valve Type:
- Solenoid Valve