120V Solenoid Valve 2 psi 4-5/100 in. Brass, Copper, Plastic, Rubber, Silver and Stainless Steel
8040 Series 120V Solenoid Valve 2 psi 4-5/100 in. Brass, Copper, Plastic, Rubber, Silver and Stainless Steel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- 8040 Series
- Height:
- 4-5/100 in
- Material:
- Brass, Copper, Plastic, Rubber, Silver, Stainless Steel
- Material Type:
- 302 SS, Buna-N, Nylon
- Valve Type:
- Solenoid Valve