120V Solenoid Valve 125 psi 8-13/100 in. Brass, Copper, Plastic, Rubber, Silver and Stainless Steel
8210 Series 120V Solenoid Valve 125 psi 8-13/100 in. Brass, Copper, Plastic, Rubber, Silver and Stainless Steel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Wide range of pressure ratings, sizes, and resilient materials provide long service life and low internal leakage
- High Flow Valves for liquid, corrosive, and air/inert gas service
- Industrial applications include: Car wash, air compressors, pumps, laundry equipment, industrial water control
Documents
Specifications
- Collection:
- 8210 Series
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Height:
- 8-13/100
- Material:
- Brass, Copper, Plastic, Rubber, Silver, Stainless Steel
- Material Type:
- 305 SS, Buna-N, Nylon
- Valve Type:
- Solenoid Valve
- Volts:
- 120V