120V Solenoid Valve 150 psi 4-17/100 in. Brass, Copper, Plastic, Rubber, Silver and Stainless Steel
8210 Series 120V Solenoid Valve 150 psi 4-17/100 in. Brass, Copper, Plastic, Rubber, Silver and Stainless Steel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- NPT
- End Connections:
- NPT
- Height:
- 4-17/100
- Inlet Outlet:
- 1/2 in inlet/ 7/16 in outlet
- Material:
- Brass, Copper, Plastic, Rubber, Silver, Stainless Steel
- Pressure - Maximum:
- 150 psi
- UL Listed:
- Yes
- Volts:
- 120V