120V Solenoid Valve 150 psi 5-57/100 in. Brass, Copper, Plastic, Rubber, Silver and Stainless Steel
8210 Series 120V Solenoid Valve 150 psi 5-57/100 in. Brass, Copper, Plastic, Rubber, Silver and Stainless Steel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Application:
- Air Compressors, Car Washes, Laundry, Pumps, Water
- Collection:
- 8210 Series
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Height:
- 5-57/100
- Length:
- 3-33/50
- Material:
- Brass, Copper, Plastic, Rubber, Silver, Stainless Steel
- Material Type:
- 305 SS, Buna-N, Nylon
- Recommended Valve Application:
- Air, Gas, Industrial, Liquid
- UL Listed:
- Yes
- Valve Body Material:
- Brass
- Valve Body Style:
- 2-way
- Valve Disc Material:
- PTFE
- Valve Type:
- Solenoid Valve
- Volts:
- 120V
- Watts:
- 16.1
- Width:
- 3-1/4