This product requires certification to purchase.

120V Solenoid Valve 200 psi 3-19/50 in. Brass, Copper, Plastic, Rubber, Silver and Stainless Steel

Asco Pneumatic Controls

8210 Series 120V Solenoid Valve 200 psi 3-19/50 in. Brass, Copper, Plastic, Rubber, Silver and Stainless Steel

  • Fast #
  • Part #A8210G1120VA
  • Item #296932
  • Manufacturer Part #8210G1
5 out of 5 Customer Rating
Brand image
Asco Pneumatic Controls

8210 Series 120V Solenoid Valve 200 psi 3-19/50 in. Brass, Copper, Plastic, Rubber, Silver and Stainless Steel

  • Fast #
  • Part #A8210G1120VA
  • Item #296932
  • Manufacturer Part #8210G1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Height:
3-19/50 in
Inlet Outlet:
3/8 in inlet/ 5/8 in outlet
Material:
Brass, Copper, Plastic, Rubber, Silver, Stainless Steel
Pressure - Maximum:
200 psi
Volts:
120V