120V Solenoid Valve 300 psi 6-43/100 in. Brass, Copper, Plastic, Rubber, Silver and Stainless Steel
8210 Series 120V Solenoid Valve 300 psi 6-43/100 in. Brass, Copper, Plastic, Rubber, Silver and Stainless Steel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Wide range of pressure ratings, sizes, and resilient materials provide long service life and low internal leakage
- High Flow Valves for liquid, corrosive, and air/inert gas service
- Industrial applications include: Car wash, air compressors, pumps, laundry equipment, industrial water control
- Must have solenoid mounted vertical and upright
Specifications
- Application:
- Air Compressors, Car Washes, Laundry, Pumps, Water
- Collection:
- 8210 Series
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Height:
- 6-43/100 in
- Length:
- 3-93/100 in
- Material:
- Brass, Copper, Plastic, Rubber, Silver, Stainless Steel
- Material Type:
- 305 SS, Buna-N, Nylon
- Recommended Valve Application:
- Air, Gas, Industrial, Liquid
- UL Listed:
- Yes
- Valve Body Material:
- Brass
- Valve Body Style:
- 2-way
- Valve Disc Material:
- PTFE
- Valve Type:
- Solenoid Valve
- Width:
- 3-1/4 in