120V Solenoid Valve 5-1/8 in. Brass and Stainless Steel
8210 Series 120V Solenoid Valve 5-1/8 in. Brass and Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Liquid and air service
- ASCO sets the industry standard for solenoid valve reliability and endurance
- One-piece epoxy molded coils
- Normally Closed
- The 8210 series is a fast acting valve used in clear water or air service
Documents
Specifications
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 5-1/8 in
- Inlet Outlet:
- 1 in inlet/ 1 in outlet
- Material:
- Brass, Stainless Steel
- Product Type:
- Solenoid Valve
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 16.1 W