This product requires certification to purchase.

24V Solenoid Valve 150 psi 5-16/25 in. Brass, Copper, Plastic, Rubber, Silver and Stainless Steel

Asco Pneumatic Controls

8210 Series 24V Solenoid Valve 150 psi 5-16/25 in. Brass, Copper, Plastic, Rubber, Silver and Stainless Steel

  • Fast #
  • Part #A8210G424VD
  • Item #1326119
  • Manufacturer Part #8210G424
5 out of 5 Customer Rating
Brand image
Asco Pneumatic Controls

8210 Series 24V Solenoid Valve 150 psi 5-16/25 in. Brass, Copper, Plastic, Rubber, Silver and Stainless Steel

  • Fast #
  • Part #A8210G424VD
  • Item #1326119
  • Manufacturer Part #8210G424
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Air Compressors, Car Washes, Laundry, Pumps, Water
Collection:
8210 Series
End Connection 1:
NPT
End Connections:
NPT
FM Approved:
Yes
Height:
5-16/25
Material:
Brass, Copper, Plastic, Rubber, Silver, Stainless Steel
Material Type:
305 SS, Buna-N, Nylon
Recommended Valve Application:
Air, Gas, Industrial, Liquid
UL Listed:
Yes
Valve Body Material:
Brass
Valve Body Style:
2-way
Valve Disc Material:
PTFE
Valve Type:
Solenoid Valve
Volts:
24V