ASCO SLND Valve COIL # 238210-0
8210 Series ASCO SLND Valve COIL # 238210-0
Product Details
Product Details
Documents
Specifications
- Collection:
- 8210 Series
- Valve Body Style:
- 2-way
- Valve Size:
- 1/2 in
- Valve Type:
- Solenoid Valve
- Volts:
- 110/120V
- Watts:
- 8.1