120V Solenoid Valve 300 psi 2-3/10 in. Brass
Red Hat® 8210 Series 120V Solenoid Valve 300 psi 2-3/10 in. Brass
Product Details
Product Details
- Wide range of pressure ratings, sizes, and resilient materials provide long service life and low internal leakage
- High Flow Valves for liquid, corrosive, and air/inert gas service
- Industrial applications include: Car wash, air compressors, pumps, laundry equipment, industrial water control
- Safety shutoff valve
Specifications
- Collection:
- Red Hat® 8210 Series
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Height:
- 2-3/10
- Material:
- Brass
- Valve Type:
- Solenoid Valve
- Volts:
- 120V