This product requires certification to purchase.

1-1/4 in. NPTF Brass Solenoid Valve

Asco Pneumatic Controls

Red Hat® 8221 Series 1-1/4 in. NPTF Brass Solenoid Valve

  • Fast #
  • Part #A8221G009
  • Item #5094042
  • Manufacturer Part #8221G009
3.1 out of 5 Customer Rating
Brand image
Asco Pneumatic Controls

Red Hat® 8221 Series 1-1/4 in. NPTF Brass Solenoid Valve

  • Fast #
  • Part #A8221G009
  • Item #5094042
  • Manufacturer Part #8221G009
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • ASCO sets the industry standard for solenoid valve reliability and endurance
  • One-piece epoxy molded coils
  • Normally Closed
  • The 8221 series 2-way valve for water service only is designed to close slowly to minimize water hammer
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

Application:
Corrosive Environments, Hazardous Locations, Indoor, Outdoor
Collection:
Red Hat® 8221 Series
End Connection 1:
NPTF
End Connection 2:
NPTF
End Connections:
NPTF
FM Approved:
Yes
Height:
5-14/25
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3-33/50
Material:
Brass, Rubber, Plastic, Copper, Stainless Steel
Material Type:
302, 305, NBR, PTFE
Maximum Temperature:
180
Pressure - High:
150
Pressure - Low:
5
Recommended Valve Application:
Water
UL Listed:
Yes
Valve Body Style:
2-way
Valve Disc Material:
NBR
Valve Size:
1-1/4 in
Valve Type:
Solenoid Valve
Volts:
120V
Watts:
6.1
Width:
3-14/25