This product requires certification to purchase.

24V Solenoid Valve 115 psi 3-3/4 in. Stainless Steel

Asco Pneumatic Controls

Red Hat® 8320 Series 24V Solenoid Valve 115 psi 3-3/4 in. Stainless Steel

  • Fast #
  • Part #AEF8320G20224VDC
  • Item #2168399
  • Manufacturer Part #EF8320G20224VDC
5 out of 5 Customer Rating
Brand image
Asco Pneumatic Controls

Red Hat® 8320 Series 24V Solenoid Valve 115 psi 3-3/4 in. Stainless Steel

  • Fast #
  • Part #AEF8320G20224VDC
  • Item #2168399
  • Manufacturer Part #EF8320G20224VDC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • All NPT connections are in the valve body to allow in-line piping
  • No minimum operating pressure differential required
  • Available in brass and stainless-steel constructions
  • Mountable in any position
  • Long-life version eliminates metal-to-metal contact to extend life up to 20 million cycles in dry air or gas applications. Easily handles rapid cycling or continuous energization
  • Harsh-environment model offers low power consumption plus quick shutdown of valves and actuators. Valves are UL, CSA, ATEX, and IIECEx certified
  • RedHat Next-Generation model offers voltage-ranging with low-power operation. Valves have class I, division 2 coils
  • Requires Certification

Documents


Specifications

Application:
Analytical Testing, Dust Collection, Stamping
Collection:
Red Hat® 8320 Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Height:
3-3/4
Length:
1-69/100
Material:
Rubber, Stainless Steel
Material Type:
302, NBR
Recommended Valve Application:
Air, Gas, Oil, Water
Valve Disc Material:
NBR
Valve Size:
1/4 in
Valve Type:
Automatic Control Valve
Volts:
24V
Width:
1-19/20