This product requires certification to purchase.

24V Solenoid Valve 115 psi 3-7/8 in. Brass

Asco Pneumatic Controls

Red Hat® 8320 Series 24V Solenoid Valve 115 psi 3-7/8 in. Brass

  • Fast #
  • Part #AEF8320G18424VD
  • Item #1362449
  • Manufacturer Part #EF8320G18424
5 out of 5 Customer Rating
Brand image
Asco Pneumatic Controls

Red Hat® 8320 Series 24V Solenoid Valve 115 psi 3-7/8 in. Brass

  • Fast #
  • Part #AEF8320G18424VD
  • Item #1362449
  • Manufacturer Part #EF8320G18424
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • All NPT connections are in the valve body to allow in-line piping
  • No minimum operating pressure differential required
  • Broadest range of applications
  • Mountable in any position
  • Requires Certification

Documents


Specifications

Collection:
Red Hat® 8320 Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Height:
3-37/50 in
Material:
Brass, Stainless Steel
UL Listed:
Yes
Valve Type:
Solenoid Valve