20034 Normally Closed 2 Way 120 VAC Solenoid Valve 3/8
RedHat® Series 8210 20034 Normally Closed 2 Way 120 VAC Solenoid Valve 3/8
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 3-7/16 in
- Inlet Outlet:
- 3/8 in inlet/ 3/8 in outlet
- Material:
- Brass
- Pressure - Maximum:
- 200 psi
- Volts:
- 120V