This product requires certification to purchase.

20224 Normally Closed 2 Way 120 VAC Solenoid Valve 3/8

Asco Pneumatic Controls

RedHat® Series 8210 20224 Normally Closed 2 Way 120 VAC Solenoid Valve 3/8

  • Fast #
  • Part #AEF8210G93120VA
  • Item #1362343
  • Manufacturer Part #EF8210G93
4.9 out of 5 Customer Rating
Brand image
Asco Pneumatic Controls

RedHat® Series 8210 20224 Normally Closed 2 Way 120 VAC Solenoid Valve 3/8

  • Fast #
  • Part #AEF8210G93120VA
  • Item #1362343
  • Manufacturer Part #EF8210G93
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Height:
3-15/16 in
Inlet Outlet:
3/8 in inlet/ 3/8 in outlet
Material:
Brass
Pressure - Maximum:
150 psi
Volts:
120V
Watts:
10.1 W