20236 Normally Closed 2 Way 120 VAC Solenoid Valve 1/2 in.
RedHat® Series 8210 20236 Normally Closed 2 Way 120 VAC Solenoid Valve 1/2 in.
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Wide range of pressure ratings, sizes, and resilient materials provide long service life and low internal leakage
- High Flow Valves for liquid, corrosive, and air/inert gas service
- Industrial applications include: Car wash, air compressors, pumps, laundry equipment, industrial water control
- Explosion proof and watertight
Documents
Specifications
- Collection:
- RedHat® Series 8210
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Height:
- 3-15/16
- Material:
- Brass
- Type:
- AEF8210G94120VA
- Valve Type:
- Solenoid Valve
- Volts:
- 120V