This product requires certification to purchase.

20329 Normally Closed 2 Way 120 VAC Solenoid Valve 1

Asco Pneumatic Controls

RedHat® Series 8220 20329 Normally Closed 2 Way 120 VAC Solenoid Valve 1

  • Fast #
  • Part #A8220G25120VA
  • Item #298194
  • Manufacturer Part #8220G25
3.2 out of 5 Customer Rating
Brand image
Asco Pneumatic Controls

RedHat® Series 8220 20329 Normally Closed 2 Way 120 VAC Solenoid Valve 1

  • Fast #
  • Part #A8220G25120VA
  • Item #298194
  • Manufacturer Part #8220G25
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Steam
Collection:
RedHat® Series 8220
End Connection 1:
NPT
End Connections:
NPT
Height:
5-81/100 in
Material:
Brass
UL Listed:
Yes
Valve Body Material:
Brass
Valve Body Style:
2-way
Valve Disc Material:
PTFE
Valve Type:
Solenoid Valve