3/4 in. 120V 150 psi 2-Way Normally Closed Solenoid Valve
RedHat® Series 8220 3/4 in. 120V 150 psi 2-Way Normally Closed Solenoid Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- RedHat® Series 8220
- Height:
- 4-1/5 in
- Material:
- Brass
- Valve Type:
- Solenoid Valve
- Volts:
- 120V