This product requires certification to purchase.

20352 Normally Closed 2 Way 120 VAC Solenoid Valve 1-1/4

Asco Pneumatic Controls

RedHat® Series 8221 20352 Normally Closed 2 Way 120 VAC Solenoid Valve 1-1/4

  • Fast #
  • Part #A8221G9120VA
  • Item #1325979
  • Manufacturer Part #8221G9
3.3 out of 5 Customer Rating
Brand image
Asco Pneumatic Controls

RedHat® Series 8221 20352 Normally Closed 2 Way 120 VAC Solenoid Valve 1-1/4

  • Fast #
  • Part #A8221G9120VA
  • Item #1325979
  • Manufacturer Part #8221G9
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Height:
5-14/25 in
Inlet Outlet:
1-1/4 in inlet/ 1-1/4 in outlet
Material:
Brass
Pressure - Maximum:
150 psi
Volts:
120V