Not for Potable Use ASCO 8221G023 120 Volts 1/2 FNPT
RedHat® Series 8221 Not for Potable Use ASCO 8221G023 120 Volts 1/2 FNPT
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Media type water
- Wide range of pressure ratings, sizes, and resilient materials provide long service life and low internal leakage
- High flow valves for liquid, corrosive, and air/inert gas service
- The 8221 series 2-way valve for water service only is designed to close slowly to minimize water hammer
Specifications
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 5-11/50 in
- Inlet Outlet:
- 1/2 in inlet/ 1/2 in outlet
- Material:
- Brass
- Product Type:
- Solenoid Valve
- UL Listed:
- Yes
- Volts:
- 120VAC