This product requires certification to purchase.

1/8 in. 2-Way 120V Normally Closed Solenoid Valve

Asco Pneumatic Controls

RedHat® Series 8262 1/8 in. 2-Way 120V Normally Closed Solenoid Valve

  • Fast #
  • Part #AP8262C2120VA
  • Item #1362351
  • Manufacturer Part #P8262C2
3.8 out of 5 Customer Rating
Brand image
Asco Pneumatic Controls

RedHat® Series 8262 1/8 in. 2-Way 120V Normally Closed Solenoid Valve

  • Fast #
  • Part #AP8262C2120VA
  • Item #1362351
  • Manufacturer Part #P8262C2
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
RedHat® Series 8262
FM Approved:
Yes
UL Listed:
Yes
Valve Body Style:
2-way
Valve Type:
Solenoid Valve
Volts:
120V