22006 2 Way 120/60 Brass Solenoid Valve 1/4
RedHat® Series 8262 22006 2 Way 120/60 Brass Solenoid Valve 1/4
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- NPT
- End Connections:
- NPT
- Height:
- 3-3/25 in
- Inlet Outlet:
- 1/4 in inlet/ 1/4 in outlet
- Material:
- Brass
- Pressure - Maximum:
- 100 psi
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 10.1 W