1/8 in. 120V 3-Way Solenoid Valve
RedHat® Series 8320 1/8 in. 120V 3-Way Solenoid Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- RedHat® Series 8320
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Height:
- 3-3/20 in
- Inlet Outlet:
- 1/8 in inlet/ 1/8 in outlet
- Material:
- Stainless Steel
- Pressure - Maximum:
- 200 psi
- Valve Type:
- Solenoid Valve
- Volts:
- 120V