This product requires certification to purchase.

1/4 in. 3-Way 120V Normally Closed Solenoid Valve

Asco Pneumatic Controls

RedHat® Series 8320 1/4 in. 3-Way 120V Normally Closed Solenoid Valve

  • Fast #
  • Part #A8320G184MO120VA
  • Item #1362208
  • Manufacturer Part #8320G184MO
4.9 out of 5 Customer Rating
Brand image
Asco Pneumatic Controls

RedHat® Series 8320 1/4 in. 3-Way 120V Normally Closed Solenoid Valve

  • Fast #
  • Part #A8320G184MO120VA
  • Item #1362208
  • Manufacturer Part #8320G184MO
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
RedHat® Series 8320
End Connection 1:
NPT
End Connections:
NPT
Height:
3-3/4 in
Material:
Brass
Maximum Temperature:
200
UL Listed:
Yes
Valve Body Style:
3-way
Valve Seat Material:
NBR
Valve Type:
Solenoid Valve