This product requires certification to purchase.

20713 No 3 Way 120 VAC Solenoid Valve 1/8

Asco Pneumatic Controls

RedHat® Series 8320 20713 No 3 Way 120 VAC Solenoid Valve 1/8

  • Fast #
  • Part #A8320G136
  • Item #1326232
  • Manufacturer Part #8320G136
4.6 out of 5 Customer Rating
Brand image
Asco Pneumatic Controls

RedHat® Series 8320 20713 No 3 Way 120 VAC Solenoid Valve 1/8

  • Fast #
  • Part #A8320G136
  • Item #1326232
  • Manufacturer Part #8320G136
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Union, NJ
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
General Use
Collection:
RedHat® Series 8320
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Height:
3-1/4 in
Material:
Brass
UL Listed:
Yes
Valve Body Material:
Brass
Valve Body Style:
3-way
Valve Disc Material:
Nitrile
Valve Type:
Solenoid Valve